Beli Gear Gerinda di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- BOSCH Gerinda Tangan Kecilatribut:
- K3L License: Yes
- BOSCH Gerinda TanganDeskripsi:Angle grinder kecil adalah alat bertenaga dan ringkas dari Bosch untuk mengerjakan logam – perlindungan dari pengaktifan tak sengaja dan KickBack Control memastikan keselamatan Anda.
- Makita Gerinda TanganDeskripsi:Produk Gerinda Tangan dari Makita ini memiliki kecepatan mesin mulai dari 6,600 - 11,000 RPM, cocok untuk industri manufaktur, bengkel konstruksi, dan juga pemakaian sehari-hari
- Nippon Resibon Art Disc (Batu Gerinda Amplas)atribut:
- Size (inch): 4
- Maximum Operating Speed (rpm): 13600
- TRUSCO Diamond Burr (Mata Gerinda Tangkai)Deskripsi:Please wear protective equipment, such as a safety helmet and safety goggles, at any cost at the time of work.atribut:
- Compatible Machinability Material Types: Cemented Carbide, Glass, Ceramics, Rubber, Plastic, Stone and Concrete, Ferrite, Carbon, and Other Non-Ferrous Metals
- Shank Diameter (mm): 3
- KINIK Mata Gerinda GCatribut:
- Abrasive Material: Green Silicon Carbide
- Shape: 1A
- METABO Gerinda LurusDeskripsi:-High torque and compact design thanks to robust planetary gear -Spindle lock for simple change of tools -Aluminium die-cast bearing flange for long service life of the machine -Vario-Constamatic (VC)- Electronics for work with materials requiring customised speeds, which remain almost constant under load -Thumbwheel for Speed Preselection -Electronic safety shutdown of the motor for safe working in case the tool stops unexpectedly -Restart protection: prevents unintentional start-up after power supply interruption -Electronic overload protection for long service life -Precise collar for stationary use -Removable protective rubber cap for comfortable and safe working -Slim design for ideal handling -Precision collet for precise concentricity -Metabo Marathon motor with patented dust protection for long service life -The specialist: handy grinder with especially high torque; ideal for grinding inner and outer surfaces in combination with flap wheels (see Accessories)atribut:
- Collet Diameter (mm): 43
- Collet Chuck Bore (mm): 6
- TEKIRO Single Gear Wrench (Kunci Ring Pas Ratchet)Deskripsi:Kunci yang berfungsi untuk membuka atau memasang mur baut ukuran 12 mm Model ratchet, dalam batang ini terdapat roda gigi yang bisa diatur putaran searah atau berlawanan jarum jam, jadi dalam penggunaan tidak perlu mengangkat kunci
- KHK Spiral Miter Gear (Gir Spiral)Deskripsi:-It is made of SCM415 material and only the tooth surface has been quenched. Parts other than tooth parts can be additionally processed freely.
- TRUSCO High-Durability Rubber-Mounted Grinding Wheel (Mata Gerinda Karet Tangkai)atribut:
- Grain Size (#): 220
- Shaft Diameter (mm): 3
- Shaft Length (mm): 30
- Purpose of Use: Optimum for fine scratches and burring. Optimum for mirror surface finishing.
- KHK Stainless Steel Spur GearDeskripsi:-Spur gear resistant to rust, adopting SUS303 for the material.atribut:
- Gear Reference Surface: Hole (H7)
- Gear accuracy: JIS N8 class
- Material: SUS303
- Pressure Angle (°): 20
- Surface Hardness: 187HB or less
- Tooth Finish: Cutting
- CIG Head Protection Visor+Head Gear TitanDeskripsi:- Face Shield Helmet complete with Browgard and bullet shape Clear Visor- Polycarbonate visor measures 220 x 200 x 170 mm- Provides protection against foreign particles, chemical splash, dust and heat.- Impact resistant, meet EN166 standard.Visor and headgear not yet installedatribut:
- Material: Polycarbonate (visor)
- Visor Size (mm): 220x200x170
- Application For: protection against foreign particles, chemical splash, dust and heat
- Standards Approvals: EN166
- Insize Digital Gear Tooth Caliper (Jangka Sorong)Deskripsi:Digital Gear Tooth Caliper- Carbide tips- Made of stainless steelatribut:
- Measurement Range (mm): 1 to 30
- Accuracy (mm): ±0.04
- Resolution (mm): 0.01/0.0005”
- Material: Stainless steel
Daftar Harga Gear Gerinda Terbaru April 2026
| BOSCH Gerinda Tangan Kecil | Rp1.099.900 |
| BOSCH Gerinda Tangan | Rp519.900 |
| Makita Gerinda Tangan | Rp869.900 |
| Nippon Resibon Art Disc (Batu Gerinda Amplas) | Rp67.900 |
| KRISBOW Treker Gear Kaki 2 | Rp119.900 |
| RYU Gerinda Tangan | Rp369.900 |
| TRUSCO Diamond Burr (Mata Gerinda Tangkai) | Rp199.900 |
| Nippon Resibon Mata Gerinda | Rp12.900 |
| Nippon Resibon Cutting Wheel (Mata Gerinda Potong) | Rp12.900 |
| KINIK Mata Gerinda GC | Rp139.900 |
Data diperbarui pada 03/04/2026 (Harga belum termasuk PPN)






















































































































































/P101004030-1.jpg)


/P101000520-1.jpg)

/0rP101004027-2.jpg)

/fdP101539553-6.jpg)

/69P101000225-5.jpg)


/drP102722495-2.jpg)
/P102010716-1.jpg)

%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kacamata%20Safety%2FPengaman/Pelindung%20Wajah/Jenis%20Tertutup/CIG%20Head%20Protection%20Visor%2BHead%20Gear%20Titan/P102086018-1.jpg)
/P102120415-1.jpg)